Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Star Bit Socket 80mmL
- Mfr # 408+6320
- Zoro # G723583184
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6320
- Zoro #
- G723583184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-20 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+6320 Professional Star Bit Socket This T-20 star bit socket is built for consistent fit and controlled torque on star fasteners. The 1/2 inch drive format and 80mm overall length help reach recessed hardware while staying compatible with common ratchets and extensions. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed for long service life in demanding professional environments. Permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits T-20 star bit profile provides a precise fit and secure fastener engagement. 1/2 inch drive works with standard ratchets, breakers, and extensions. 80mm overall length (3.15 inches) helps access recessed or obstructed fasteners. High speed steel construction delivers high strength with anti-corrosive properties. Permanently stamped size markings simplify organization and quick selection on the job. Securely attached bit design remains interchangeable while maintaining reliable performance. Meets or exceeds ANSI standards for consistent quality and professional expectations. A practical choice for technicians who need a durable, clearly marked T-20 star bit socket that stays organized and performs consistently over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.