Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex Bit Socket 150mmL
- Mfr # 410+3620
- Zoro # G323580583
product price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3620
- Zoro #
- G323580583
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 1/2 Inch Drive 150mm Length Durable Construction - 410+3620, Hex Bit Socket This 5/16in hex bit socket is built for consistent fastening performance with a 1/2in drive interface and an extended 150mm overall length for added reach. It's designed to fit securely, help reduce fastener damage, and support efficient work in demanding service environments. Constructed from high-speed steel with anti-corrosive properties, it's engineered for strength and durability under repeated use. Permanent size stamping supports quick identification and cleaner tool organization when working from a drawer, cart, or jobsite kit. Key Benefits 5/16in hex bit size supports precise engagement and reduces fastener rounding. 1/2in drive compatibility works with common ratchets and torque wrenches. 150mm overall length improves access in recessed or hard-to-reach areas. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached yet interchangeable bit design supports reliable, flexible use. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this hex bit socket is built to handle heavy use while maintaining dependable fit and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.