Shop GENIUS TOOLS
Create Account
3/8in Dr. M13 Surface Bit Socket 76mmL
- Mfr # 344+9213
- Zoro # G823580304
product price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344+9213
- Zoro #
- G823580304
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M14 Size 50mm Length 3/8 Inch Drive High-Strength Steel - 344+9213, Ribe Bit Socket This 3/8 inch drive Ribe bit socket is built for consistent fit and dependable torque transfer on fasteners that require a Ribe profile. The size is permanently stamped for quick identification during service work, helping keep tool selection efficient and organized. Manufactured from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term use in demanding shop environments. It is designed and made for professional technicians and intended to perform over a lifetime of heavy use. Key Benefits 3/8 inch drive Ribe bit socket designed for professional technician workflows. Overall length of 76mm (2.99 inches) supports reach and control. Made from high speed steel for high strength and durability. Anti-corrosive properties help maintain performance in harsh working conditions. Sizes are stamped for permanent, fast identification and better tool organization. Securely attached, interchangeable bit socket construction built for rigorous service demands. Meets or exceeds ANSI standards for dependable, professional-grade performance. With a securely attached design and clearly stamped sizing, it helps reduce downtime during repairs while maintaining the durability expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.