Shop GENIUS TOOLS
Create Account
1/4in Dr. 2.5mm Hex Bit Socket 100mmL
- Mfr # 208+2525
- Zoro # G823578684
original price:Â $8.06 , new price: $7.25 , 10 percent off
new price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2525
- Zoro #
- G823578684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 2.5mm Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+2525 Hex Bit Socket This 2.5mm hex bit socket is built for 1/4in drive setups and provides a 100mm (3.94in) overall length for added reach in tight or recessed fastener locations. The bit socket format supports secure attachment and easy interchangeability when switching sizes. Constructed from high speed steel, it delivers high strength, durability, and anti-corrosive properties suited to demanding shop conditions. Size markings are stamped for permanent identification, helping keep tool storage and selection fast and consistent. Key Benefits 1/4in drive 2.5mm hex bit socket design for consistent fastening engagement. 100mm overall length helps access hard-to-reach and recessed fasteners. High speed steel construction provides strength, durability, and anti-corrosive performance. Stamped size identification supports quick selection and long-term tool organization. Securely attached, interchangeable bit socket design supports frequent professional tool changes. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this bit socket is made to handle heavy use while maintaining dependable fit and performance. The combination of extended length, stamped markings, and durable steel construction supports efficient daily work and reliable results across repetitive service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.