Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex Bit Socket 55mmL
- Mfr # 410+3130
- Zoro # G423581183
original price:Â $9.47 , new price: $8.52 , 10 percent off
new price:Â
$
8.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3130
- Zoro #
- G423581183
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 1/2 Inch Drive 55mm Length Durable Construction - 410+3130, Hex Bit Socket This 5/16in hex bit socket is built for consistent fastening performance on professional hand tool setups. With a 1/2in drive and 55mm (2.17in) overall length, it balances reach and control for daily shop use while keeping fitment straightforward and repeatable. Constructed from high speed steel for strength and durability, the bit is designed to resist corrosion in typical working environments. Size markings are stamped for quick identification and long-term organization in drawers, trays, and mobile toolboxes. Key Benefits 5/16in hex bit size provides a precise fit and dependable engagement. 1/2in drive compatibility matches common ratchets, torque tools, and extensions. 55mm overall length helps access fasteners without sacrificing stability and leverage. High speed steel construction supports durability and anti-corrosive performance over time. Permanently stamped size markings simplify tool identification and faster workflow. Securely attached yet interchangeable bit design supports reliable, flexible service use. Meets or exceeds ANSI standards for quality expectations in professional environments. Designed for professional technicians and built for heavy, repeated use, this hex bit socket focuses on practical details: consistent fit, durable materials, and clear markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.