Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 Triple Square Bit Socket 220mmL
- Mfr # 308+8806
- Zoro # G023582580
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8806
- Zoro #
- G023582580
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+8806 Professional Bit Socket This 3/8 inch drive M6 triple square bit socket is built for controlled fastening where extra reach matters. With a 220mm (8.66 inch) overall length, it helps access recessed or hard-to-reach fasteners while maintaining stable engagement and consistent handling. Made from high speed steel for strength, durability, and anti-corrosive performance, the bit socket is designed for professional technicians who rely on repeatable results. Size markings are stamped for quick identification and long-term organization in busy tool storage. Key Benefits 3/8 inch drive M6 triple square bit socket for precise fastener engagement. 220mm overall length improves reach and control in tight access points. High speed steel construction provides high strength and long service life. Anti-corrosive properties help protect the socket in demanding shop environments. Stamped size markings support fast identification and reliable tool organization. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade reliability, this bit socket supports heavy, repeated use while staying easy to identify and manage in a tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.