Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Tamperproof Star Bit Socket 80mmL
- Mfr # 410+7350
- Zoro # G323583553
product price:Â
$
10.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+7350
- Zoro #
- G323583553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 410+7350 Tamperproof Star Bit Socket This 1/2in drive T-50 tamperproof star bit socket is built for consistent fastener engagement and dependable torque transfer in professional toolkits. The 80mm overall length helps balance access and control when working around components where a standard-length bit socket may fall short. Designed with durability and organization in mind, the bit socket features permanently stamped sizing for quick identification and efficient tool storage. It is made from high speed steel for high strength, durability, and anti-corrosive properties, and is manufactured to meet or exceed ANSI standards. Key Benefits 1/2in drive T-50 tamperproof star bit socket for secure fastener engagement. 80mm (3.15in) overall length supports improved reach without sacrificing control. Made from high speed steel for strength, durability, and corrosion resistance. Bit sockets are securely attached and interchangeable for dependable daily service work. Size is stamped for permanent, easy identification and faster tool selection. Meets or exceeds ANSI standards for professional expectations and consistent performance. SKU 410+7350 is a professional-grade bit socket engineered for technicians who rely on repeatable fit, durable materials, and clear size marking. Its construction supports long-term use under rigorous shop conditions while maintaining the reliability and organization expected in a hand tool system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.