Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex Bit Socket 80mmL
- Mfr # 410+3320
- Zoro # G523578762
original price:Â $10.02 , new price: $9.02 , 9 percent off
new price:Â
$
9.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3320
- Zoro #
- G523578762
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 410+3320 Professional Hex Bit Socket This 1/2 inch drive hex bit socket is built for accurate engagement on 5/16 inch hex fasteners, with an 80mm overall length to help reach recessed or obstructed work areas. The fixed hex bit design supports consistent fitment and dependable service in demanding shop conditions. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for longer tool life. Permanent, stamped size markings improve tool organization and speed up identification during repeated service tasks. Key Benefits 5/16 inch hex bit socket size promotes a secure, precise fastener fit. 1/2 inch drive works with common ratchets and torque wrenches. 80mm overall length helps access fasteners in deeper or tighter spaces. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in harsh shop environments. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for reliable performance and consistency. Designed and made for professional technicians, this hex bit socket is built to handle rigorous daily use while staying easy to identify and integrate into an organized tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.