Shop GENIUS TOOLS
Create Account
1/4in Dr. 4mm Hex Bit Socket 100mmL
- Mfr # 208+2534
- Zoro # G023578682
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2534
- Zoro #
- G023578682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+2534, Hex Bit Socket Tool This 4mm hex bit socket is built for consistent fit and controlled fastening on 1/4in drive tools. The 100mm overall length helps reach recessed fasteners while maintaining a compact, technician-friendly profile. Made from high speed steel with anti-corrosive properties, it's designed for durability in demanding shop conditions. Permanent size stamping supports quick identification in drawers, rails, and tool carts. Key Benefits 4mm hex bit size provides a snug fit to reduce stripping. 1/4in drive compatibility works with common ratchets and drivers. 100mm length improves access in tight, recessed, or hard-to-reach areas. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help protect the socket in harsh working environments. Permanently stamped size markings make identification fast and dependable. Meets or exceeds ANSI standards for professional-grade expectations and consistency. Engineered for professional technicians, this hex bit socket combines reliable engagement with durable materials and clear identification. The bit is securely attached while remaining interchangeable, supporting effective service work and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.