Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Wobble Hex Bit Socket 180mmL
- Mfr # 310+4747
- Zoro # G723582637
product price:Â
$
15.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4747
- Zoro #
- G723582637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Head 3/8 Inch Drive 180mm Length Durable Steel - 310+4747 Professional Bit Socket This 3/8 inch drive 7mm wobble hex bit socket is built for controlled fastener engagement in tight or offset access points. The wobble head design helps provide working angle flexibility while maintaining secure attachment where straight access is limited. With a 180mm (7.09 inch) overall length, it offers extended reach for deep-set fasteners. High Speed Steel construction supports strength and durability, while anti-corrosive properties help the tool hold up in demanding shop conditions. Size markings are stamped for fast, permanent identification. Key Benefits 3/8 inch drive with 7mm wobble hex bit for angled access. 180mm overall length reaches deep or recessed fasteners more easily. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help resist rust and shop environment wear. Stamped size markings provide permanent, quick identification during tool selection. Securely attached, interchangeable bit socket design supports consistent professional use. Meets or exceeds ANSI standards for dependable fit, quality, and safety. Designed for professional technicians, this bit socket is made to handle rigorous day-to-day service work and repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.