Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex Bit Socket 190mmL
- Mfr # 410+3720
- Zoro # G023583662
original price:Â $14.68 , new price: $13.21 , 10 percent off
new price:Â
$
13.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3720
- Zoro #
- G023583662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 1/2 Inch Drive 190mm Length Durable Construction - 410+3720 Professional Hex Bit Socket This 1/2 inch drive 5/16 inch hex bit socket is built for controlled fastener engagement where extra reach helps. With an overall length of 190mm (7.48 inches), it supports access to recessed or obstructed hex fasteners while keeping a stable connection at the drive end. Made from High Speed Steel for strength and durability, the bit socket also features anti-corrosive properties to help it hold up in demanding shop conditions. The size marking is stamped for quick identification and long-term tool organization. Key Benefits 1/2 inch drive with 5/16 inch hex bit for dependable fit. 190mm overall length improves reach to recessed hex fasteners and bolts. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size marking enables fast identification and better organization. Securely attached, interchangeable bit design built for professional technician demands. Meets or exceeds ANSI standards for consistent, reliable tool performance. Designed for professional-grade use, this bit socket balances reach, durability, and easy identification in a format that integrates cleanly with 1/2 inch drive setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.