Shop GENIUS TOOLS
Create Account
3/8in Dr. No.2 Philips Bit Socket 140mmL
- Mfr # 308+1602
- Zoro # G523578632
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1602
- Zoro #
- G523578632
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 140mm Length 3/8 Inch Drive High-Quality Steel - 308+1602 Phillips bit socket This 3/8 inch drive Phillips bit socket pairs a No.2 Phillips bit with an extended 140mm overall length for improved reach and controlled fastener engagement. It's built for technicians who need consistent fit, dependable bit retention, and clear size identification during daily service work. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, this bit socket is designed to handle repeated use while maintaining performance. Stamped size markings support faster tool selection and organized storage. Key Benefits 3/8 inch drive No.2 Phillips bit socket for common fastener sizes. 140mm overall length improves access in recessed or obstructed locations. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide quick identification and support better tool organization. Securely attached, interchangeable bit design handles rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+1602 is engineered for professional-grade service environments where repeatable engagement and long-term durability matter. The extended length and clearly stamped size help streamline workflows, while high speed steel construction and ANSI-aligned performance support reliable results across demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.