Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex Head Driver, 60mmL
- Mfr # 466010
- Zoro # G423583996
original price:Â $12.31 , new price: $11.08 , 9 percent off
new price:Â
$
11.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466010
- Zoro #
- G423583996
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5/16 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466010 Hex Impact Bit Socket This 5/16in hex impact bit socket is built for 1/2in drive setups and a compact 60mm overall length. It's designed to provide a secure hex fit while keeping the tool profile short for controlled handling and access. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it's made to handle demanding, impact-rated work. Permanently stamped size markings help with fast identification during setup and tool organization. Key Benefits 5/16in hex bit socket design supports secure fit and consistent torque transfer. 1/2in drive size pairs with common impact tools and professional socket systems. 60mm (2.36in) overall length keeps the profile compact for better control. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Black oxide coating adds protection for rigorous professional shop and field conditions. Permanently stamped size marking improves identification and speeds tool selection. SKU: 466010. Heat-treated for strength and built as a professional-grade impact bit socket, this driver helps maintain reliable engagement and durability under repeated use. It's a practical addition for technicians who need clear sizing, dependable materials, and a compact length in their 1/2in drive tool lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.