Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 Triple Square Head Driver 60mmL
- Mfr # 3460T06
- Zoro # G423579203
original price:Â $8.99 , new price: $7.63 , 15 percent off
new price:Â
$
7.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460T06
- Zoro #
- G423579203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M6 Size 3/8 Inch Drive 60mm Length Durable Professional Quality - 3460T06 Triple Square Impact Bit Socket Built for professional hand tool work, this 3/8 inch drive triple square impact bit socket provides an M6 triple square head driver in a compact 60mm length. It is designed for consistent engagement on triple square fasteners, helping maintain control and reduce fastener damage during service. The socket is constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating for durability and anti-corrosive protection. Heat treatment through oil quenching supports a tough exterior and a strong inner core for long-term shop use. Key Benefits M6 triple square impact bit socket profile helps reduce fastener stripping risk. 3/8 inch drive size fits common ratchets and impact-compatible drive tools. 60mm overall length balances access and control in tight working areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Oil-quenched heat treatment improves core strength for repeated professional use. Matte black oxide coating helps resist corrosion and wear in demanding environments. Stamped size markings provide quick, permanent identification during tool organization. SKU 3460T06 is intended for technicians who need a dependable triple square driver socket with clear size markings and durable, impact-ready construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.