Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16inHex Bit Holder, 41 mmL
- Mfr # 484110
- Zoro # G323580125
original price:Â $7.56 , new price: $6.80 , 10 percent off
new price:Â
$
6.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484110
- Zoro #
- G323580125
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 5/16 Inch Size 1/2 Inch Drive 41mm Length Durable Construction - 484110 Bit Holder Socket Accessory This 1/2in drive bit holder is built to hold 5/16in hex bits securely while working with hand ratchets and drive tools. With an overall length of 41mm (1.61in), it provides a compact, controlled setup for professional service and shop use. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term durability. A stamped size marking supports quick identification when organizing sockets and bit holders in a drawer, rail, or tool cart. Key Benefits 1/2in drive bit holder accepts 5/16in hex bits for versatile fastening. 41mm (1.61in) overall length supports access while keeping a compact profile. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Detent design helps bits install and remove smoothly without excessive effort. Knurled body grip improves handling and control when working by hand. Stamped size marking enables fast identification for better tool organization. Designed and made for professional technicians, this bit holder is intended for lifetime heavy use in demanding environments. The combination of secure bit retention, easy-grip knurling, and clearly stamped sizing helps streamline day-to-day work while maintaining the reliability expected from a professional-grade hand tool accessory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.