Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Wobble Hex Bit Socket 110mmL
- Mfr # 410+5520
- Zoro # G523581274
product price:Â
$
11.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5520
- Zoro #
- G523581274
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Wobble Style 1/2 Inch Drive 110mm Length Durable Steel - 410+5520 Professional Hex Bit Socket This 1/2 inch drive 5/16 inch wobble hex bit socket is built for controlled fastener engagement where access angles are limited. The 110mm (4.33 inch) overall length provides extra reach while maintaining stability for routine service work and demanding shop conditions. Made from high speed steel, the bit socket is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification and consistent tool organization in drawers, trays, or mobile carts. Key Benefits 1/2 inch drive with 5/16 inch wobble hex bit for angled access. 110mm overall length adds reach without sacrificing handling and control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in typical shop environments. Securely attached, interchangeable bit socket design for reliable day-to-day use. Size is permanently stamped for quick identification and better organization. Meets or exceeds ANSI standards for professional technician expectations. Designed for professional-grade use, this wobble hex bit socket supports efficient work habits with clear markings, dependable fit, and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.