Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Star Bit Socket 150mmL
- Mfr # 408+6625
- Zoro # G623582805
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6625
- Zoro #
- G623582805
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T25 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+6625, Professional Bit Socket This 1/2in drive T25 star bit socket is built for consistent fit and controlled torque where extra reach helps. The 150mm overall length provides access in tighter or recessed fastener locations while maintaining stable engagement on T-25 star screws. Designed for professional hand tool setups, the bit socket features clearly stamped size markings for quick identification and efficient tool organization. Its construction supports repeat use in demanding environments while helping resist corrosion. Key Benefits 1/2in drive T-25 star bit socket supports common professional torque tools. 150mm overall length improves reach for recessed or hard-to-access fasteners. Made from high speed steel for strength, durability, and corrosion resistance. Securely attached bit design helps maintain reliable fit during repeated use. Interchangeable format supports efficient workflow across multiple bit socket sizes. Stamped size markings provide fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built to handle rigorous shop demands, it delivers a dependable T25 interface with the added reach of a 150mm length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.