Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Tamperproof Star Bit Socket 60mmL
- Mfr # 442+7160
- Zoro # G723580251
original price:Â $11.36 , new price: $10.22 , 10 percent off
new price:Â
$
10.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+7160
- Zoro #
- G723580251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-60 Size 1/2 Inch Drive 60mm Length Durable S2 Steel - 442+7160 Tamperproof Bit Socket This tamperproof star bit socket is built for working with T-60 tamperproof fasteners using a 1/2in drive. With a 60mm overall length, it provides practical reach while keeping a compact profile for controlled handling in professional service work. Made from high speed steel for high strength and durability, it also offers anti-corrosive properties for long-term shop use. The bit sockets are securely attached but interchangeable, and size markings are stamped for quick, permanent identification. Key Benefits T-60 tamperproof star bit socket design grips specialized fasteners securely. 1/2in drive size fits common ratchets, breakers, and torque tools. 60mm overall length balances access, control, and compact storage. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings support faster selection and better tool organization. Securely attached yet interchangeable bit socket design supports professional service needs. Meets or exceeds ANSI standards for consistent professional-grade performance expectations. Designed for professional technicians and built to perform over a lifetime of heavy use, this socket provides dependable engagement on tamperproof star fasteners while supporting efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.