Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Hex Bit Socket 230mmL
- Mfr # 414+3828
- Zoro # G823581349
product price:Â
$
27.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414+3828
- Zoro #
- G823581349
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 1/2 Inch Drive 230mm Length Durable Construction - 414+3828 Hex Bit Socket This 1/2in drive, 7/16in hex bit socket is built for consistent fit, long reach, and dependable performance in demanding shop conditions. With a 230mm (9.06in) overall length, it helps access fasteners that sit deeper or behind obstructions while maintaining stable engagement. Made from high-speed steel, it's designed for strength and durability with anti-corrosive properties. The size is permanently stamped for quick identification, supporting efficient tool organization in professional toolboxes. Key Benefits 1/2in drive with 7/16in hex bit profile for accurate fastener fit. 230mm overall length improves reach and leverage in tight access areas. High-speed steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size markings support faster selection and better tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for quality and consistency. Designed for professional technicians and heavy, repeat use, this socket prioritizes durability, identification, and reliable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.