Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Tamperproof Star Bit Socket 110mmL
- Mfr # 308+7520
- Zoro # G023580036
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7520
- Zoro #
- G023580036
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+7520 Tamperproof Bit Socket This 3/8 inch drive T-20 tamperproof star bit socket is built for secure engagement and consistent torque transfer on tamper-resistant fasteners. The 110mm overall length provides added reach while maintaining control in tight or recessed work areas. Made from high speed steel for strength and durability with anti-corrosive properties, it's designed for professional technicians who need dependable fit and long service life. Size markings are stamped for quick identification and cleaner tool organization. Key Benefits 3/8 inch drive T-20 tamperproof star profile for secure fastener engagement. 110mm overall length improves access to recessed fasteners and tight spaces. High speed steel construction supports strength, durability, and long-term reliability. Anti-corrosive properties help resist rust and wear in demanding environments. Stamped size identification stays legible for faster selection and organization. Bit socket design is securely attached, interchangeable, and technician-ready for daily use. Designed for heavy, repeated use, this bit socket focuses on fit, durability, and clear identification rather than unnecessary complexity. Its tamperproof star design, corrosion resistance, and ANSI-aligned quality make it a practical choice for maintaining consistent results across professional service and repair workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.