Shop GENIUS TOOLS
Create Account
1/2in Dr. No.4 Philips Bit Socket 230mmL
- Mfr # 410+1804
- Zoro # G623580320
original price:Â $18.89 , new price: $17.00 , 10 percent off
new price:Â
$
17.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1804
- Zoro #
- G623580320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 230mm Length 1/2 Inch Drive Durable Construction - 410+1804 Philips bit socket This 1/2in drive No.4 Phillips bit socket is built for controlled fastener engagement and repeatable results in demanding shop conditions. The extended 230mm (9.06in) overall length helps reach recessed or obstructed Phillips screws while keeping the drive end accessible. Made from high-speed steel for strength and durability, it also offers anti-corrosive properties for longer service life. Stamped size markings support faster identification and more organized tool storage, especially in busy professional environments. Key Benefits 1/2in drive No.4 Phillips bit socket supports common professional driveline setups. 230mm (9.06in) overall length improves access to deeper or recessed fasteners. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain condition in challenging work environments. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design handles rigorous technician use. SKU 410+1804 is designed as a professional-grade bit socket built to perform over a lifetime of heavy use. With durable materials, clear size identification, and standards-backed manufacturing, it supports efficient workflows while maintaining reliable fit and performance on No.4 Phillips applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.