Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Star Bit Socket 180mmL
- Mfr # 308+6740
- Zoro # G823579780
original price:Â $10.66 , new price: $9.59 , 10 percent off
new price:Â
$
9.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6740
- Zoro #
- G823579780
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+6740 Professional Bit Socket This 3/8in drive T-40 star bit socket is built for consistent fastening performance where a longer reach helps. With a 180mm (7.09-inch) overall length, it supports access to recessed fasteners while maintaining a secure, interchangeable bit-socket setup. Designed for professional technicians, it features durable steel construction with anti-corrosive properties and clear, stamped size markings for fast identification in busy tool storage. Key Benefits 3/8in drive T-40 star bit socket for controlled torque transfer. 180mm overall length (7.09 inches) improves access in hard-to-reach areas. Made from high speed steel for strength, durability, and anti-corrosion resistance. Permanently stamped size marking helps quick selection and tool organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit and performance. Built to handle heavy-use environments, this professional-grade bit socket focuses on durability, identification, and reliable engagement. The combination of a long 180mm profile, stamped sizing, and high-strength steel construction supports repeatable results while keeping your workflow organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.