Shop GENIUS TOOLS
Create Account
1/2in Dr. M18 Triple Square Bit Socket 80mmL
- Mfr # 449+8318
- Zoro # G523584176
original price:Â $18.17 , new price: $16.35 , 10 percent off
new price:Â
$
16.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+8318
- Zoro #
- G523584176
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M18 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 449+8318, Triple Square Bit Socket This triple square bit socket is built for precise M18 fastener engagement with a 1/2in drive interface and an 80mm overall length. The longer reach helps access recessed hardware while maintaining a solid connection for controlled torque application. Made from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term shop use. For faster tool selection and cleaner organization, the size is permanently stamped for easy identification. Key Benefits M18 triple square bit socket profile supports consistent, accurate fastener engagement. 1/2in drive size pairs with common professional ratchets and torque tools. 80mm overall length provides added reach for recessed or obstructed fasteners. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in demanding workshop environments. Permanently stamped size markings simplify organization and quick socket identification. Securely attached yet interchangeable design built for rigorous technician workloads. The combination of clear size marking, durable steel construction, and reliable bit attachment supports repeatable results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.