Shop GENIUS TOOLS
Create Account
3/8in Dr. M4 Triple Square Bit Socket 220mmL
- Mfr # 308+8804
- Zoro # G923580006
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8804
- Zoro #
- G923580006
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+8804, Triple Square Bit Socket This 3/8 inch drive M4 triple square bit socket is built for controlled fastening where precise bit engagement matters. The 220mm (8.66 inch) overall length helps extend reach into recessed or tight access areas while keeping the tool stable on the drive end. Made from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term shop use. The size marking is stamped for quick identification and cleaner tool organization in a professional hand tools setup. Key Benefits 3/8 inch drive M4 triple square bit socket supports secure, consistent bit engagement. 220mm overall length improves access to fasteners in deeper or obstructed locations. High speed steel construction provides high strength and durability under regular use. Anti-corrosive properties help maintain performance and appearance over time. Stamped size markings allow fast identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician demands. SKU 308+8804 is designed as a professional-grade bit socket for repeatable performance in heavy-use environments. With permanent size identification, a long 220mm profile, and durable high speed steel construction, it fits well into any technician's 3/8 inch drive system focused on reliability and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.