Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Tamperproof Star Bit Socket 110mmL
- Mfr # 444+7570
- Zoro # G623579966
product price:Â
$
21.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444+7570
- Zoro #
- G623579966
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-70 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 444+7570, Professional Bit Socket This 1/2in drive T-70 tamperproof star bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. The 110mm (4.33in) overall length helps provide added reach for fasteners set deeper or surrounded by obstructions. Constructed from high-speed steel for strength, durability, and anti-corrosive performance, it's designed to hold up under frequent, demanding service work. Permanently stamped size markings support faster tool identification and cleaner organization in drawers and carts. Key Benefits 1/2in drive T-70 tamperproof star bit socket for secure engagement. 110mm (4.33in) overall length improves reach in confined access areas. High-speed steel construction supports strength, durability, and anti-corrosive properties. Bit sockets are securely attached and interchangeable for dependable daily service. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for consistent professional tool performance. Designed for professional technicians, this bit socket focuses on practical durability and clear usability details: correct size identification, reliable attachment, and a corrosion-resistant steel build. It's a straightforward addition to a 1/2in drive setup when you need a T-70 tamperproof star profile with extra length and dependable standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.