Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Hex Bit Socket 190mmL
- Mfr # 408+2735
- Zoro # G823582988
original price:Â $10.78 , new price: $9.70 , 10 percent off
new price:Â
$
9.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2735
- Zoro #
- G823582988
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/2 Inch Drive 190mm Length Durable Steel Construction - 408+2735 Professional Bit Socket This 1/2in drive 5mm hex bit socket is built for technicians who need consistent engagement, reach, and dependable fitment in tight or recessed fasteners. With a 190mm (7.48in) overall length, it helps extend access while staying compatible with standard 1/2in drive ratchets and extensions. Constructed from high speed steel with anti-corrosive properties, it is designed for strength and long service life in demanding shop conditions. Permanently stamped size markings support quick identification during setup, teardown, and tool organization. Key Benefits 1/2in drive 5mm hex bit socket for controlled, precise fastening. 190mm (7.48in) overall length improves reach into recessed access points. High speed steel construction provides strength and long-term durability. Anti-corrosive properties help resist wear and surface degradation over time. Permanently stamped size markings enable fast identification and organization. Securely attached, interchangeable bit design supports rigorous professional technician use. SKU: 408+2735. Designed as a professional-grade bit socket, it supports heavy use while maintaining reliable performance. The combination of extended length, durable steel construction, and clear size identification makes it well-suited for organized toolsets where efficiency and repeatability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.