Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/8in Wobble Hex Bit Socket 50mmL
- Mfr # 308+5108
- Zoro # G123578841
original price:Â $5.43 , new price: $4.89 , 9 percent off
new price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5108
- Zoro #
- G123578841
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 1/8 Inch Size 3/8 Inch Drive 50mm Length Durable Design - 308+5108 Wobble Hex Bit Socket This professional wobble hex bit socket is built for controlled fastening where a small 1/8in hex bit size and a 3/8in drive are required. The wobble end increases usable working angles, helping you access fasteners when a straight-on approach is limited. Made from high speed steel with anti-corrosive properties, it's designed for durability in demanding shop environments. The 50mm (1.97in) overall length offers a compact profile while keeping the bit engaged, and the size stamping supports quick identification during tool organization. Key Benefits 1/8in wobble hex bit socket improves access when straight alignment isn't possible. 3/8in drive size fits common ratchets and extensions used by technicians. 50mm (1.97in) overall length balances clearance and stable bit engagement. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist surface wear and maintain consistent performance. Permanently stamped size markings simplify tool organization and fast selection. SKU 308+5108 is designed for professional-grade reliability with an interchangeable, securely attached wobble bit end that expands angle capability without sacrificing fit. It's a practical addition to a 3/8in drive setup when consistent identification, durable materials, and ANSI-aligned performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.