Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Shank Bit Holder
- Mfr # 310+
- Zoro # G823582773
product price:Â
$
3.03
/ea
Sold in multiples of 3 for
$9.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+
- Zoro #
- G823582773
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 5/16 Inch Size 3/8 Inch Drive Durable Construction - 310+ Socket-Drive Bit Holder This 3/8in drive bit holder is built to securely hold 5/16in hex shank bits for consistent, controlled fastening. Its compact 30mm overall length helps when space is limited, while maintaining the stability expected in professional hand tools. Manufactured from Chromium-vanadium Steel Alloy, it is designed for high strength and durability with anti-corrosive properties. Key Benefits 3/8in drive interface supports common ratchets and socket handles for versatility. 5/16in hex shank holder provides a secure fit for compatible bits. 30mm overall length improves access and control in compact working areas. Chromium-vanadium steel alloy construction delivers strength for repeated professional use. Anti-corrosive properties help protect the tool in demanding shop environments. Meets or exceeds ANSI standards for dependable performance and consistency. SKU 310+ is a straightforward, professional-grade bit holder designed for technicians who want reliable bit retention and durable materials without unnecessary bulk. With a compact profile, ANSI-aligned quality, and corrosion resistance, it fits cleanly into a socket-drive setup built for long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.