Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16inHex Impact Bit Holder, 41 mmL
- Mfr # 464110
- Zoro # G723582767
original price:Â $7.32 , new price: $6.59 , 9 percent off
new price:Â
$
6.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464110
- Zoro #
- G723582767
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 5/16 Inch Hex 1/2 Inch Drive 41mm Length Durable Construction - 464110 Impact Bit Holder This 1/2in drive impact bit holder is built to accept 5/16in hex shank impact bits while keeping the setup compact at 41mm (1.61in) overall length. It is designed for professional toolboxes where fit, durability, and quick identification matter. Constructed from Chromium Molybdenum Alloy Steel, the holder combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish help deliver a tough exterior with a strong inner core for long service life. Key Benefits 1/2in drive size fits 5/16in hex shank impact bits securely. 41mm (1.61in) overall length supports access in compact working areas. Chromium Molybdenum Alloy Steel provides high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Oil-quenched heat treatment improves core strength for professional longevity. Matte black oxide coating delivers a tough exterior for impact applications. Stamped size markings enable fast, permanent identification and organization. SKU: 464110. Built for professional technicians who need a reliable impact bit holder that stays organized, holds up to heavy use, and maintains consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.