Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Shank Bit Holder
- Mfr # 339+
- Zoro # G023579801
product price:Â
$
4.01
/ea
Sold in multiples of 2 for
$8.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+
- Zoro #
- G023579801
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 9mm Size 3/8 Inch Drive Durable Construction - 339+ Hand Tool Accessory This 3/8in drive hex shank bit holder is built for precise bit retention and dependable performance in professional hand tool setups. Its compact 30mm overall length helps keep assemblies short and controlled while working in tighter tool clearances. Manufactured from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Designed to meet or exceed ANSI standards, it supports consistent results across repeated fastening tasks and long-term shop use. Key Benefits 3/8in drive design supports common ratchets and professional hand tool systems. 9mm hex shank bit holder provides a secure, stable fit for bits. 30mm overall length keeps the setup compact for better access and control. Chromium-vanadium steel alloy construction delivers strength for heavy, repeated use. Anti-corrosive material properties help resist rust in demanding work environments. Meets or exceeds ANSI standards for quality, consistency, and performance. Built for technicians who rely on durable professional hand tools, this holder combines a short profile with robust alloy construction to help maintain reliable bit engagement over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.