Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Shank Bit Holder
- Mfr # 444+
- Zoro # G723584013
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+
- Zoro #
- G723584013
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 14mm Hex Shank 1/2 Inch Drive Durable Construction - 444+ bit holder This 1/2in drive bit holder is built around a 14mm hex shank for secure bit retention and consistent engagement. With a compact 40mm overall length, it supports controlled work in tighter clearances while staying easy to handle in a professional tool setup. Constructed from Chromium-vanadium Steel Alloy, it is designed for strength, long service life, and improved resistance to corrosion. Key Benefits 1/2in drive bit holder with 14mm hex shank for stable bit seating. 40mm overall length helps access tight areas without sacrificing control. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help maintain performance in demanding shop environments. Meets or exceeds ANSI standards for consistent, professional expectations. Designed for professional technicians and built to handle heavy use, this bit holder delivers a practical balance of compact size and durable materials. It fits into a 1/2in drive workflow while keeping the 14mm hex shank interface straightforward for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.