Shop GENIUS TOOLS
Create Account
3/4in Dr. 45mm Hand Socket
- Mfr # 625245
- Zoro # G523581373
original price:Â $26.49 , new price: $23.82 , 10 percent off
new price:Â
$
23.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625245
- Zoro #
- G523581373
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 45mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625245 Hand Socket This 45mm 6-point hand socket is built for 3/4in drive setups where consistent fastener engagement and dependable strength matter. The 6-point profile supports secure contact on fastener flats to help reduce rounding during high-torque work. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability, with anti-corrosive properties to support long service life. A chrome polished finish adds additional corrosion resistance, and the size is stamped for quick, permanent identification. Key Benefits 45mm 6-point design helps reduce rounding and improves fastener grip. 3/4in drive compatibility suits larger ratchets and torque-focused applications. 63mm overall length provides a balanced fit in tighter working spaces. Chromium Molybdenum Alloy Steel (CR-Mo) delivers high strength under load. Chrome polished finish resists corrosion and stands up to shop conditions. Stamped size markings support fast identification and better tool organization. SKU 625245 is designed for professional technicians and built to handle repeated heavy use while maintaining reliable fit and durability. With CR-Mo construction, clear size identification, and corrosion-resistant finishing, it supports consistent performance when maintaining or assembling equipment that requires a 45mm socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.