1/2in Dr. 5/32in Hex Bit Socket 150mmL
- Mfr # 408+3610
- Zoro # G423579395
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+3610
- Zoro #
- G423579395
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 1/2 Inch Drive 150mm Length Durable Steel Construction - 408+3610 Hex Bit Socket This 5/32in hex bit socket is built for precise fastener engagement with a 1/2in drive interface and extended 150mm overall length. It supports dependable fitment, clear size identification, and durability suited to the demands of professional technicians. Made from high speed steel with anti-corrosive properties, it is designed to maintain strength and performance under heavy use. The bit is securely attached while remaining interchangeable, helping keep your socket and bit system practical and service-ready. Key Benefits 5/32in hex bit size provides accurate fastener fit and reduced stripping risk. 1/2in drive compatibility works with common ratchets and torque wrenches. 150mm overall length helps reach recessed fasteners and tighter access points. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings improve tool organization and quick identification. Securely attached yet interchangeable bit design supports reliable, flexible service use. SKU 408+3610 is engineered for long-term shop use where consistent fit, reach, and durability matter. With stamped size markings, high speed steel construction, and ANSI-aligned performance expectations, it integrates cleanly into a professional 1/2in drive setup while remaining practical to identify, store, and maintain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.