Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Wobble Hex Bit Socket 180mmL
- Mfr # 308+4735
- Zoro # G323579761
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4735
- Zoro #
- G323579761
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 3/8 Inch Drive 180mm Length Durable Steel - 308+4735, Hex Bit Socket Tool This 3/8in drive 5mm wobble hex bit socket is built for controlled access in tight or offset fastening positions. The wobble style helps you approach fasteners with added flexibility, while the 180mm overall length provides reach without sacrificing handling. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need consistent performance. Size markings are stamped for quick identification during tool organization and day-to-day use. Key Benefits 3/8in drive with 5mm wobble hex bit for flexible fastener access. 180mm (7.09in) overall length helps reach deeper or recessed locations. High speed steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings provide fast identification and improved tool organization. Securely attached, interchangeable bit socket design withstands rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and performance. SKU 308+4735 is a professional-grade bit socket designed to hold up to heavy use while keeping identification simple and clear. With its wobble-style access, durable steel build, and ANSI-aligned performance expectations, it fits neatly into a dependable 3/8in drive setup for precision-focused work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.