Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/32in Hex Bit Socket 190mmL
- Mfr # 408+3710
- Zoro # G523579820
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3710
- Zoro #
- G523579820
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 1/2 Inch Drive 190mm Long Durable Design - 408+3710 Professional Hex Bit Socket This 1/2in drive 5/32in hex bit socket is built for controlled, repeatable fastening where a long-reach bit socket is needed. The 190mm overall length (7.48 inches) helps extend access, while the fixed, stamped sizing supports quick identification during setup and tool changes. Made from high speed steel, it is designed for high strength, durability, and anti-corrosive performance. The bit socket construction is intended to stay securely attached and interchangeable, supporting the day-to-day demands of professional technicians while meeting or exceeding ANSI standards. Key Benefits 1/2in drive with 5/32in hex bit profile for consistent fit and control. 190mm (7.48in) overall length helps reach fasteners in tight locations. High speed steel construction for strength, durability, and anti-corrosive resistance. Size permanently stamped for fast identification and improved tool organization. Securely attached, interchangeable bit socket design for reliable daily professional use. Meets or exceeds ANSI standards for dependable workshop-grade performance. SKU 408+3710 is a practical addition to any socket set where long reach and clear sizing matter. Its durable materials, ANSI-aligned build quality, and technician-focused design support dependable performance under heavy use without complicating organization or identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.