Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Wobble Hex Bit Socket 150mmL
- Mfr # 410+4648
- Zoro # G123583852
product price:Â
$
13.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+4648
- Zoro #
- G123583852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Style 1/2 Inch Drive 150mm Length Durable Construction - 410+4648, Wobble Hex Bit Socket This 1/2in drive 8mm wobble hex bit socket is built for controlled fastening where a little angle helps. The 150mm (5.91in) overall length improves access while maintaining a stable 1/2in drive connection for common ratchet and breaker bar setups. Constructed from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in demanding shop conditions. The size is stamped for quick identification when organizing drawers, rails, and service carts. Key Benefits 1/2in drive 8mm wobble hex bit helps reach fasteners in tight access. 150mm overall length improves reach without sacrificing handling and control. High Speed Steel construction supports high strength, durability, and wear resistance. Anti-corrosive properties help reduce rust and maintain long service life. Stamped size markings enable permanent, fast identification during tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for consistent quality and dependable performance. Its wobble-style design supports practical alignment flexibility while keeping the tool reliably engaged for repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.