Shop GENIUS TOOLS
Create Account
1/4in Dr. T-40 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7340
- Zoro # G123578889
product price:Â
$
6.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7340
- Zoro #
- G123578889
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+7340 Tamperproof Star Bit Socket This 1/4in drive T-40 tamperproof star bit socket is built for consistent fastener engagement and dependable torque transfer in professional hand-tool work. The 70mm overall length supports improved access while maintaining control in tighter service areas. Constructed from high speed steel for strength, durability, and anti-corrosive performance, it's designed to hold up under demanding shop conditions. Permanently stamped size markings help keep your bit sockets organized and easy to identify during daily use. Key Benefits 1/4in drive T-40 tamperproof star bit socket for secure, precise fit. 70mm overall length balances reach and control for efficient handling. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size identification supports fast selection and long-term tool organization. Securely attached, interchangeable bit design built for rigorous professional technician demands. Meets or exceeds ANSI standards for quality benchmarks and consistent performance. SKU 208+7340 is engineered for reliability in a professional hand tools setup, combining durable materials, clear identification, and standards-focused quality. The result is a tamperproof star bit socket that stays dependable over time and helps maintain an efficient, organized workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.