Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Hex Bit Socket 110mmL
- Mfr # 410+3518
- Zoro # G023583037
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3518
- Zoro #
- G023583037
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 1/2 Inch Drive 110mm Length Durable Steel Construction - 410+3518 Professional Hex Bit Socket This 1/2in drive 9/32in hex bit socket is built for controlled fastening where a longer 110mm (4.33in) reach helps access recessed hardware. The durable steel construction and stamped size markings support dependable use and quick identification in busy tool setups. Made from high speed steel, the bit socket combines strength with anti-corrosive properties to help maintain performance over time. It is designed for professional technicians and built to handle heavy use while remaining securely attached and interchangeable. Key Benefits 1/2in drive with 9/32in hex bit for precise fastener engagement. 110mm (4.33in) overall length helps reach recessed or obstructed fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking supports quick identification and better organization. Securely attached, interchangeable bit design built for rigorous technician use. Meets or exceeds ANSI standards for consistent quality and reliability. With clear size identification, a durable high speed steel build, and ANSI-aligned performance, it fits well into professional hand tool systems where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.