Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/32in Hex Bit Socket 80mmL
- Mfr # 408+3310
- Zoro # G723582903
product price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3310
- Zoro #
- G723582903
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 1/2 Inch Drive 80mm Length Durable Alloy Steel - 408+3310, Hex Bit Socket This 1/2in drive 5/32in hex bit socket is built for controlled torque transfer and consistent fitment. The 80mm overall length helps reach fasteners that sit slightly recessed while keeping handling stable on a ratchet or breaker bar. Manufactured from high-speed steel for strength, durability, and anti-corrosive performance, it's designed to stand up to repeated professional use. Permanent size stamping supports quick identification when organizing drawers, carts, or tool trays. Key Benefits 1/2in drive with 5/32in hex bit profile for precise fastener engagement. 80mm (3.15in) overall length balances reach and control in tight areas. High-speed steel construction provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size markings improve tool organization and faster selection. Securely attached, interchangeable bit socket design handles rigorous technician workloads. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Designed for professional technicians, this hex bit socket emphasizes reliability, clear identification, and durable materials for repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.