Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Bit Socket 150mmL
- Mfr # 442+2652
- Zoro # G623582713
original price:Â $19.40 , new price: $17.46 , 10 percent off
new price:Â
$
17.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+2652
- Zoro #
- G623582713
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 442+2652 Professional Hex Bit Socket This 1/2in drive 12mm hex bit socket is built for consistent fit, reach, and durability in demanding shop conditions. With a 150mm overall length (5.91 inches), it helps access fasteners set deeper in assemblies while maintaining the control expected from a professional-grade bit socket. Made from high speed steel with anti-corrosive properties, it's designed to stand up to repeated use and harsh environments. Size markings are stamped for fast identification during tool organization, reducing downtime when swapping between sockets. Key Benefits 1/2in drive with 12mm hex bit for precise, secure fastener engagement. 150mm overall length (5.91 inches) improves reach in recessed access points. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in harsh workshop conditions. Permanently stamped size markings support faster identification and cleaner organization. Securely attached, interchangeable bit socket design supports reliable day-to-day service work. Meets or exceeds ANSI standards for dependable tool quality and consistency. Designed for professional technicians and built for a lifetime of heavy use, this bit socket balances strength, reach, and identification clarity in one dependable format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.