1/2in Dr. 8mm Hex Bit Socket 230mmL
- Mfr # 410+2848
- Zoro # G223579977
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2848
- Zoro #
- G223579977
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 1/2 Inch Drive 230mm Length Durable Steel Construction - 410+2848, Hex Bit Socket This 1/2in drive 8mm hex bit socket is built for controlled fastening and removal where a longer reach is needed. With a 230mm (9.06in) overall length, it helps access recessed or hard-to-reach hex fasteners while maintaining stable engagement through the drive end. Constructed from high speed steel with anti-corrosive properties, it's designed for strength and long-term durability in demanding environments. The size marking is stamped for quick identification and consistent tool organization. Key Benefits 1/2in drive with 8mm hex bit for secure, consistent fastener engagement. 230mm (9.06in) overall length improves access to recessed or obstructed locations. High speed steel construction delivers strength and durability under heavy use. Anti-corrosive properties help resist wear and surface degradation over time. Stamped size markings support fast identification and reliable tool organization. Bit socket design is securely attached and interchangeable for technician workflows. Engineered for professional technicians, this hex bit socket emphasizes dependable fit, long reach, and clear identification in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.