Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/32in Hex Bit Socket 140mmL
- Mfr # 308+3614
- Zoro # G523579424
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3614
- Zoro #
- G523579424
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 3/8 Inch Drive 140mm Length Durable Construction - 308+3614 Hex Bit Socket This 3/8 inch drive hex bit socket is built for accurate fastening where consistent engagement matters. With a 7/32 inch hex size and 140mm overall length, it helps reach deeper or less accessible fasteners while maintaining a stable fit in the drive tool. Constructed from high speed steel for strength, durability, and anti-corrosive performance, it is designed for long service life in professional environments. Clear, stamped size markings support fast identification and organized tool storage. Key Benefits 7/32 inch hex bit socket size supports precise fit and reduced fastener damage. 3/8 inch drive size matches common ratchets and torque tools. 140mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings help quick identification and better tool organization. Securely attached yet interchangeable bit design supports reliable professional use. Meets or exceeds ANSI standards for dependable performance and consistency. Built for professional technicians, it combines durable materials, clear sizing, and ANSI-aligned performance in a hex bit socket format suited to repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.