Shop GENIUS TOOLS
Create Account
3/4in Dr. 54mm 12-Point Hand Socket
- Mfr # 635254
- Zoro # G623580221
product price:Â
$
36.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635254
- Zoro #
- G623580221
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 54mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635254 This 54mm, 12-point hand socket is built for demanding fastening work with a 3/4in drive. The 73mm (2.87in) overall length supports stable engagement and controlled torque transfer while maintaining a compact profile for a large-size socket. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. The size is permanently stamped for fast identification and better tool organization in busy service environments. Key Benefits 54mm 12-point profile helps seat securely and reduce fastener rounding. 3/4in drive size suited for higher-torque applications and larger fasteners. 73mm (2.87in) overall length balances reach, control, and accessibility. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive properties help resist rust and maintain consistent performance. Chrome polished finish adds corrosion resistance and stands up to regular handling. Clearly stamped size markings support quick selection and permanent identification. Designed for professional technicians, it is built for long-term, heavy-use service work where dependable fit, durable materials, and easy identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.