Shop GENIUS TOOLS
Create Account
3/8in Dr. 22mm Hand Socket 12-Point
- Mfr # 333222
- Zoro # G623583208
original price:Â $6.19 , new price: $5.16 , 16 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333222
- Zoro #
- G623583208
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 22mm 3/8 Inch Drive 12-Point Chrome Vanadium Durable Professional Quality - 333222 Hand Socket This 22mm 12-point hand socket is built for controlled fastening and repeatable results with a 3/8in drive setup. The compact 32mm overall length helps maintain access in tighter work areas while staying easy to handle with common ratchets and handles. Forged from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance for long service life. Size markings are stamped for permanent identification, supporting quick tool selection and consistent organization in professional environments. Key Benefits 22mm 12-point profile helps reduce slippage and fastener rounding risk. 3/8in drive fits a wide range of compatible ratchets and accessories. 32mm overall length supports access while maintaining a compact working footprint. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish adds toughness and resistance to corrosion over time. Stamped size markings stay legible for fast, permanent socket identification. Meets or exceeds ANSI standards for dependable performance and shop-ready confidence. With a durable alloy body, corrosion-resistant finish, and clear identification, it's a reliable choice for technicians who need consistent fit and long-term performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.