Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 1-5/16 in. 6pt Deep Impact Socket, Cr-Mo, Black Oxide Finish
- Mfr # M742-42
- Zoro # G623311153
product price:Â
$
42.99
/ea
Key Features
Drive Size
3/4 in
Size
1-5/16 in
SAE or Metric
SAE
Number of Points
6 point
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M742-42
- Zoro #
- G623311153
- UPC #
- 39564511721
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 1-5/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Driver Type
- Hex
- Drive End Type
- Hex
- Color
- Black
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-5/16 in
- Socket Depth
- Deep
Description
The Performance Tool M742-42 is a 3/4-Inch Drive 1-5/16-Inch Deep Wall Impact Socket, featuring a 6-point design for enhanced grip. Constructed from drop-forged chrome molybdenum steel, it ensures strength and durability. Rounded corners facilitate a tighter grip, and large size laser etching allows for quick identification.applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.