Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Cr-Mo Impact Socket
- Mfr # 464020
- Zoro # G923584493
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464020
- Zoro #
- G923584493
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch, 1/2 Inch Drive, High-Strength CR-Mo Steel, Durable Heavy-Duty Design - 464020 Impact Socket This 5/8 inch, 6-point impact socket is built for heavy-duty fastening where impact-rated strength matters. It features a 1/2 inch drive and a compact 38mm (1.5 inch) overall length for controlled access in tighter working areas. Made from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior with a strong inner core for long-term professional use. Key Benefits 6-point 5/8 inch impact socket design helps reduce fastener rounding. 1/2 inch drive fits common impact wrenches and impact drivers. 38mm (1.5 inch) length supports access where clearance is limited. Chromium molybdenum alloy steel delivers high strength and durability. Matte black oxide finish adds protection with anti-corrosive properties. Oil-quenched heat treatment increases toughness for heavy, repeated impact use. Stamped size markings provide quick, permanent identification in tool storage. It meets or exceeds ANSI standards and is designed to hold up through a lifetime of heavy use while keeping sizing and identification straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.