Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Cr.-Mo Impact Socket
- Mfr # 343212
- Zoro # G023582313
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343212
- Zoro #
- G023582313
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 343212 Professional Impact Socket This 12mm impact socket is built for 3/8 inch drive tools where strength and consistent fit matter. Made from Chromium Molybdenum Alloy Steel, it's designed to handle high-torque fastening and removal while maintaining durability in demanding shop conditions. With a compact 30mm (1.18 inch) overall length and a matte black oxide finish, it balances access, wear resistance, and easy identification. Permanently stamped sizing supports faster tool selection and cleaner organization in drawers, carts, and cases. Key Benefits 3/8 inch drive, 12mm impact socket for high-torque fastening applications. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Anti-corrosive properties help resist wear in harsh work environments. Oil-quenched heat treatment enhances core strength for professional daily use. Matte black oxide coating creates a tough exterior and reduces surface wear. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for confidence in fit and performance. SKU: 343212. Its compact length, durable CR-Mo steel build, and clear size stamping make it a practical choice for consistent impact-rated performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.