Shop GENIUS TOOLS
Create Account
#5 Spline Drive 3in Deep Impact Socket
- Mfr # 569596
- Zoro # G823583688
product price:Â
$
222.09
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569596
- Zoro #
- G823583688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 5mm Deep 3-Inch 1/2-Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569596 Impact Socket This #5 spline drive deep impact socket is built for high-torque fastening where extra reach matters. With a 3-inch deep profile and an overall length of 150mm (5.91 inches), it helps access deeper fasteners while maintaining secure engagement. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching, paired with a matte black oxide coating, supports a tough exterior and strong core for long-term professional use. Key Benefits #5 spline drive impact socket design handles high-torque applications with confidence. Deep 3-inch profile improves access to recessed and deep-seated fasteners. 150mm (5.91-inch) overall length provides reach without sacrificing control. Chrome molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds corrosion resistance and reduces surface wear. Permanently stamped size markings improve identification and tool organization. SKU: 569596. Built for technicians who need consistent durability, clear size identification, and a deep-impact profile suited to heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.