Shop GENIUS TOOLS
Create Account
3/4in Dr. 25mm 12-Point Hand Socket
- Mfr # 635225
- Zoro # G823579629
original price:Â $7.59 , new price: $6.83 , 10 percent off
new price:Â
$
6.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635225
- Zoro #
- G823579629
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635225 Hand Socket This 25mm, 12-point hand socket is built for dependable fitment on fasteners and consistent performance in heavy-use toolkits. The 3/4in drive size and 54mm overall length provide a practical balance of leverage and access for demanding work. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it focuses on strength, durability, and anti-corrosive properties. A chrome polished finish supports long-term resistance to corrosion, while stamped size markings keep identification quick and permanent. Key Benefits 25mm 12-point profile helps reduce slippage and rounding on fasteners. 3/4in drive size supports heavy-duty service with solid torque transfer. 54mm overall length aids access while maintaining control in tight areas. Chromium Molybdenum alloy steel construction delivers high strength and durability. Chrome polished finish resists corrosion and keeps the socket easy to clean. Stamped size markings enable fast, permanent identification in your tool set. SKU 635225 is designed as a professional-grade socket for long-term, repeat use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.