Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/2in 12-pt Hand Socket
- Mfr # 675248
- Zoro # G123579497
original price:Â $12.81 , new price: $11.53 , 9 percent off
new price:Â
$
11.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675248
- Zoro #
- G123579497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/2 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675248 Hand Socket Built for demanding hand-tool work, this 3/4in drive 1 1/2in 12-point hand socket is made for consistent fit and controlled torque on larger fasteners. The 12-point profile helps engagement in more positions, supporting efficient work in tight turning angles. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength and long service life. A chrome polished finish adds corrosion resistance, while permanently stamped sizing improves organization and quick identification during repetitive jobs. Key Benefits 3/4in drive with 1 1/2in size for heavy-duty hand socket applications. 12-point design provides secure engagement and versatile positioning on compatible fasteners. 57mm overall length balances reach and control in confined work areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help protect the socket in harsh shop environments. Chrome polished finish resists corrosion while staying tough through repeated use. Stamped size markings enable fast identification and better toolbox organization. Designed for professional technicians, it's built to perform over a lifetime of heavy use, delivering reliable fit, finish, and durability where it matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.